DESCRIPTION

Satco 9W Mini Bi-pin Linear Fluorescent Lighting in Warm White

SS8530

Manufacturer Part #: S8530

Color/Finish

Warm White

SPECIFICATIONS

Average Life
45.7
Beam Spread
120°
Bulb Style
Linear
Diameter
1-3/32 in
Dimmable
No
ETL Listed
No
Glass Type
Frosted
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
PL
Lighting Direction
Ambient Lighting
Lumens
900
Number Of Hours
50000
Ordering Code
9WPLH/LED/827/BP/2P
UL Listed
No
Volts
120/277V
Watts
9

Print