9W PL LED Bulb G24q Base 3000 Kelvin 120°

You last purchased this on
 
SATCO

9W PL LED Bulb G24q Base 3000 Kelvin 120°

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

9W PL LED Bulb G24q Base 3000 Kelvin 120°

  • Fast #
  • Part #SS29858
  • Item #7579565
  • Manufacturer Part #S29858
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replaces 18W, 26W, 32W and 42W CFL's
  • Dimmable
  • Direct replacement for 4-pin CFL's with electronic ballasts
  • 5 Year Limited Warranty
  • Requires Certification

Specifications

Application:
Indoor
Beam Spread:
120°
Color Finish Category:
Neutrals
Color Finish Name:
Frosted/Warm White
Color Rendering Index:
82
Color Temperature:
2700
Depth:
1-15/16 in
Diameter:
2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Factor:
0.9
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
3-5/8 in
Light Bulb Base Type:
G24q-1
Light Bulb Ordering Code:
9WPLV/LED/830/DR/4P
Light Bulb Shape Code:
PL
Light Bulb Type:
LED
Lumens:
900
NSF Certified:
No
Number Of Hours:
50000 h
Number of Lights:
1
Origin:
Global
Product Type:
Lamp
Temperature Range:
-4 to 113 Deg F (-20 to 45 Deg C)
Type:
SATS9300
UL Listed:
Suitable for Damp Locations
Volts:
120/277V
Watts:
13 W