9W T8 Dimmable LED Light Bulb with Medium Base
9W T8 Dimmable LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 230°
- Color Finish Name:
- Warm White/White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 24 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 1150
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Watt Equivalency:
- 17 W
- Watts:
- 9 W