DESCRIPTION

  • All weather operation
  • Contains no mercury
  • Dimmable
  • Household or commercial use
  • Low fixture cost
  • Low initial cost
  • Simple installation

Satco A21 Dimmable Incandescent Light Bulb with Medium Base

SS1820

Watts:

100

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Dimmable
Yes
Energy Star Compliant
No
Glass Type
White
Height
2-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Volts
120V
Watts
100
Width
5-5/8 in

Starting at
$2.16
EACH
  • QUANTITY