13.5W Flush Mount Downlight Retrofit Kit in White
Blink™ 13.5W Flush Mount Downlight Retrofit Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable
Specifications
- Beam Spread:
- 108°
- Collection:
- Blink™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 1 in
- Light Bulb Type:
- LED
- Lumens:
- 820
- Number Of Hours:
- 40000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13.5 W