6 in. 12.5W 120V 3000 Kelvin 690 Lumens Polycarbonate LED Flush Mount Ceiling Fixture in Warm White

You last purchased this on
 
SATCO

Blink™ 6 in. 12.5W 120V 3000 Kelvin 690 Lumens Polycarbonate LED Flush Mount Ceiling Fixture in Warm White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Blink™ 6 in. 12.5W 120V 3000 Kelvin 690 Lumens Polycarbonate LED Flush Mount Ceiling Fixture in Warm White

  • Fast #
  • Part #SS9880
  • Item #7332761
  • Manufacturer Part #S9880
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Warm White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Energy Star Listed
  • CETLus - Damp
  • Lawful for sale in California
  • Excellent value
  • Long life
  • 5 Year Limited Warranty
  • Requires Certification

Specifications

Beam Spread:
108°
Collection:
Blink™
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Factor:
0.98
Energy Star Compliant:
Yes
Glass Type:
White
Green Product:
Yes, Energy Star
Height:
1 in
Installation Type:
Flush Mount
Length:
1 in
Light Bulb Ordering Code:
12.5W/LED/6''FLUSH/3K/ECO
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
690
Material:
Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Origin:
Global
Product Type:
Fixture
Temperature Range:
-17 to 45 Deg C (-2 to 113 Deg F)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
60 W
Watts:
12.5 W
Width:
6 in