Satco

Blink™ 9 in. 2700K LED Flushmount Ceiling Fixture in Warm White

Part #SS9340  |  Manufacturer Part #S9340

Color/Finish: Warm White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Surface mount fixture
  • Solid State LED lighting
  • Long life
  • 5 Year limited warranty
  • Dimmable
  • Damp location

Green

Specifications

Beam Spread: 108°

Bulb Type: LED

Collection: Blink™

Color Finish: Warm White

Color Finish Category: Whites

Color Temperature: 2700

Diameter: 9 in

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Installation Type: Flush Mount

Length: 1 in

Lumens: 1100

Number Of Hours: 40000

UL Listed: Yes

Volts: 120V

Watts: 18.5