9 in. 3000K LED Flushmount Ceiling Fixture in Warm White

You last purchased this on
 
SATCO

Blink™ 9 in. 3000K LED Flushmount Ceiling Fixture in Warm White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Blink™ 9 in. 3000K LED Flushmount Ceiling Fixture in Warm White

  • Fast #
  • Part #SS9343
  • Item #5135061
  • Manufacturer Part #S9343
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Warm White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid State LED lighting
  • Long life
  • Surface mount fixture
  • Damp location
  • Dimmable
  • 5 Year limited warranty
  • Requires Certification

Specifications

Beam Spread:
108°
Collection:
Blink™
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Temperature:
3000
Diameter:
9 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Installation Type:
Flush Mount
Length:
1 in
Light Bulb Type:
LED
Lumens:
1150
Number Of Hours:
40000 h
UL Listed:
Yes
Volts:
120V
Watts:
18.5 W