9 in. 18.5W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Blink 9 in. 18.5W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Product Details
Product Details
- California T24 JA8-E 2016 Listed
- Lawful for sale in California
- CETLus - Wet
- 5 Year Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Beam Spread:
- 108°
- Collection:
- Blink
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1150
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 18.5 W
- Width:
- 9 in