This product requires certification to purchase.

BR30 LED Light Bulb with a Medium E-26 Base in White

SATCO

BR30 LED Light Bulb with a Medium E-26 Base in White

  • Fast #
  • Part #SS11441
  • Item #9700650
  • Manufacturer Part #S11441
3.4 out of 5 Customer Rating
Brand image
SATCO

BR30 LED Light Bulb with a Medium E-26 Base in White

  • Fast #
  • Part #SS11441
  • Item #9700650
  • Manufacturer Part #S11441
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3500
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
600
Number Of Hours
25000 hr
Volts
120V
Watts
9 W
Warranty & Product Information
UPC
045923114410