DESCRIPTION

  • Up to 10 times more intense light produced
  • Up to 4 times more bright light produced
  • Up to 6 times longer lifespan

Satco ED28 HID Light Bulb with Mogul Base

SS1934

Watts:

175

SPECIFICATIONS

Bulb Type
HID
Color Finish
Cool White
Color Temperature
3900
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
ED28
Lumens
7800
Number Of Hours
24000
Watts
175

Starting at
$15.75
EACH
  • QUANTITY