DESCRIPTION

  • Bright, Crisp light
  • UV-Filter halogen capsule
  • Uniform light output

Satco T3 Dimmable Halogen Light Bulb with Candelabra Base

SS4481

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T3
Lumens
560
Number Of Hours
3000
Volts
120V
Watts
40

Starting at
Call for Pricing
  • QUANTITY