DESCRIPTION

  • Snap bracket
  • Two step safety design

Satco Cap with Snap with 24 Leads

S801860

Material:

Phenolic

SPECIFICATIONS

Height
3/4 in
Light Bulb Base Type
GU24
Material
Phenolic

Starting at
$2.81
EACH
  • QUANTITY