DESCRIPTION

  • Bulb type: A15
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: candelabra

Satco A15 Dimmable Incandescent Light Bulb with Candelabra Base

SS4162

Watts:

60

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
A15
Lumens
700
Number Of Hours
1000
Volts
130V
Watts
60

Starting at
$1.11
EACH
  • QUANTITY