This product requires certification to purchase.

10W 24 in. T8 Type A/B Selectable CCT LED Tube with G13 Base

SATCO

ColorQuick 10W 24 in. T8 Type A/B Selectable CCT LED Tube with G13 Base

  • Fast #
  • Part #SS21760
  • Item #11501421
  • Manufacturer Part #S21760
4 out of 5 Customer Rating
Brand image
SATCO

ColorQuick 10W 24 in. T8 Type A/B Selectable CCT LED Tube with G13 Base

  • Fast #
  • Part #SS21760
  • Item #11501421
  • Manufacturer Part #S21760
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual Mode Type A + B
  • Up to 150 LPW
  • 170-Degree Beam Angle
  • DLC Listed
  • Capable of being dimmed
  • UL for damp locations
  • Covered by Satco Lighting's 5 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Length
24-13/20 in
Characteristics & Features
Ballast Type
Type A/B
Collection
ColorQuick
Color Finish Category
Whites
Color Finish Name
Frost
Color Temperature
6500
Dimmable
Yes
Light Bulb Base Type
Bi-Pin G13
Light Bulb Shape Code
T8
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
1450
Number Of Hours
50000 hr
Volts
120/277V
Watts
10 W
Warranty & Product Information
Origin
Global
Type
SS21760
UL Listed
Yes
UPC
045923217609