3-19/100 x 7-13/100 in. 11.5W LED Recessed Mount Down Lighting in White

SATCO

ColorQuick 3-19/100 x 7-13/100 in. 11.5W LED Recessed Mount Down Lighting in White

Brand image
SATCO

ColorQuick 3-19/100 x 7-13/100 in. 11.5W LED Recessed Mount Down Lighting in White

  • Part #SS11821
  • Item #8925569
  • Manufacturer Part #S11821
5 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 12
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • 50,000 averaged rated hours of use
  • Title 20 and title 24 compliant
  • Color range: 2700K, 3000K, 3500K, 4000K, and 5000K
  • Five year limited warranty
  • Energy star listed
  • Wet location rated
  • ADA Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Indoor
Beam Spread:
90°
Collection:
ColorQuick
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
5000
Depth:
7-13/100 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
3-19/100 in
Installation Type:
Recessed Mount
Length:
7-13/100 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1000
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
Temperature Range:
-4 to 104 Deg F (-20 to 40 Deg C )
UL Listed:
Yes
Volts:
120V
Watts:
11.5 W
Weight:
0.64 lb
Width:
7-13/100 in