This product requires certification to purchase.

9.5 W LED PL30k/35k/40k Selectable G24q Bulb Type A

SATCO

ColorQuick 9.5 W LED PL30k/35k/40k Selectable G24q Bulb Type A

  • Fast #
  • Part #SS29856
  • Item #11703387
  • Manufacturer Part #S29856
3.5 out of 5 Customer Rating
Brand image
SATCO

ColorQuick 9.5 W LED PL30k/35k/40k Selectable G24q Bulb Type A

  • Fast #
  • Part #SS29856
  • Item #11703387
  • Manufacturer Part #S29856
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3 CCT Selectable
  • Type A Ballast Required
  • 360 Degree Beam Spread
  • Suitable for Use in Enclosed Fixtures
  • Capable of being dimmed
  • UL rated for damp locations
  • Covered by Satco's 5 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Length
1-2/5 in
Package Quantity
1
Characteristics & Features
Ballast Type
Type A
Collection
ColorQuick
Color Finish Category
Whites
Color Finish Name
Frost
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
G24q
Light Bulb Shape Code
PL
Light Bulb Type
LED
Electrical & Operational Information
Color Rendering Index
80
Lumens
1100
Number Of Hours
50000 hr
Volts
120V
Watts
9.5 W
Warranty & Product Information
Origin
Global
Type
SS29856
UL Listed
Yes
UPC
045923298561