DESCRIPTION

  • Longer life than incandescent
  • Produces less heat
  • Protects the environment
  • Uses up to 75% less energy

Satco A19 Compact Fluorescent Light Bulb with Medium Base

SS7291

Watts:

15

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4-57/100 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
975
Number Of Hours
10000
UL Listed
Yes
Volts
120V
Watt Equivalency
60
Watts
15
Width
2-7/25 in

Starting at
$8.95
EACH
  • QUANTITY