DESCRIPTION

  • Longer life than incandescent
  • Produces less heat
  • Protects the environment
  • Uses up to 75% less energy

Satco T2 Coil Compact Fluorescent Light Bulb with Candelabra Base

SS7365

Watts:

13

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T2 Coil
Lumens
880
Number Of Hours
12000
Volts
120V
Watt Equivalency
60
Watts
13

Starting at
$4.65
EACH
  • QUANTITY