DESCRIPTION

  • Dimmable
  • Direct replacement for 75W incandescent globe lamps
  • For indoor and outdoor use
  • Long life of 25,000 hours

Satco Dimmable LED Light Bulb in Warm White

SS9054

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Length
4-1/4 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
PAR30 Long Neck
Lumens
860
Number Of Hours
25000
Volts
120V
Watts
14

Starting at
$36.13
EACH
  • QUANTITY