DESCRIPTION

  • Bulb type: T8
  • CRI: 75
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • Length: 24"
  • Light bulb base type: Medium Bi Pin
  • Long life
  • Watts: 17W
  • Wide range of colors

Satco Electric Ballast Cool Lamp

SS8403

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Watts
17

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY