DESCRIPTION

Satco Electric Ballast T8 Lamp in Warm White

SS8413

Watts:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Finish Category
Whites
Color Temperature
3000
Diameter
1 in
Length
47-39/50 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T8
Watts
32

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY