DESCRIPTION

  • High lumen maintenance
  • Professional grade
  • Sustainable lighting product

Satco F48T12 CW HO Rdc

SAT25146

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
4200
Dimmable
No
Energy Star Compliant
No
Length
46 in
Light Bulb Base Type
Recessed D.C.
Light Bulb Shape Code
T12
Lumens
4050
Number Of Hours
12000
UL Listed
No
Watts
48

Starting at
Call for Pricing
  • QUANTITY