DESCRIPTION

  • 4 terminal
  • Medium base
  • Porcelain
  • Screw terminals
  • Volts: 250V

Satco Glazed Ceiling Receptacle (Key Not Included)

S801648

Material:

Porcelain

SPECIFICATIONS

Color Finish Category
Whites
Material
Porcelain
Volts
250V
Watts
660

Starting at
$4.51
EACH
  • QUANTITY