DESCRIPTION

  • Approved to totally enclosed fixtures
  • Instant On
  • Long Life
  • Self-ballasted Spiral CFL
  • Squat spiral
  • Uses 75% less energy than equivalent incandescent lamps

Satco T2 Compact Fluorescent Light Bulb with GU24 Base

SATS8227

Watts:

13

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2
Lumens
850
Number Of Hours
10000
Volts
120V
Watt Equivalency
60
Watts
13

Starting at
$7.0
EACH
  • QUANTITY