GU24 Cap with Spring Clip and 24 Leads
GU24 Cap with Spring Clip and 24 Leads
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap bracket
- CULus - Listed
Specifications
- ETL Listed:
- No
- Height:
- 3/4 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Resin
- Material Type:
- Phenolic
- Origin:
- Global
- UL Listed:
- Yes