DESCRIPTION

  • Bright, crisp light
  • Uniform light output

Satco T3 Dimmable Halogen Light Bulb with Candelabra Base

SS4485

Watts:

60

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T3
Lumens
950
Number Of Hours
3000
Volts
120V
Watts
60

Starting at
$16.88
EACH
  • QUANTITY

DOCUMENTS