DESCRIPTION

  • Bulb type: T3
  • Color/finish: clear
  • Excellent lumen maintenance
  • Light Bulb Base Type: R7S
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco T3 Dimmable Halogen Light Bulb with R7s Base

SS3135

Watts:

150

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
R7s
Light Bulb Shape Code
T3
Lumens
2400
Number Of Hours
1500
Volts
120V
Watts
150

Starting at
$5.99
EACH
  • QUANTITY