DESCRIPTION

  • Bulb Type: T5 Fluorescent
  • Color Temp.: 4100K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • High performance
  • Light Bulb Base Type: Mini Bi Pin
  • Long life
  • MFG#: F28T5/841/ENV
  • Wide range of colors

Satco T5 Fluorescent Light Bulb with Mini Base

SS8133

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
2900
Number Of Hours
30000
Watts
28

Starting at
Call for Pricing
  • QUANTITY