DESCRIPTION

  • Interior mechanism
  • Nickel pull chain
  • Screw terminals

Satco Interior Mechanisms with Screw Terminals

S801705

Watts:

660

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Light Bulb Base Type
Medium E-26
Volts
250V
Watts
660

Starting at
$2.81
EACH
  • QUANTITY