DESCRIPTION

  • Ceiling receptacle
  • Keyless

Satco Keyless Medium Base Socket

S90445

Watts:

660

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Volts
250V
Watts
660

Starting at
$2.51
EACH
  • QUANTITY