DESCRIPTION

  • Beam spread: 180°
  • Dimmable

Satco LED Medium A Shaped Repair Halogen Bulb

SS9070

Watts:

SPECIFICATIONS

Beam Spread
360°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
GU24
Light Bulb Shape Code
A19
Lumens
809
Number Of Hours
25000
Volts
120V
Watts
11

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY