DESCRIPTION

  • Beam spread: 180°
  • Beam spread: Omni 360°
  • Dimmable
  • Replacement for 60W A19

Satco LED Medium Base A Shaped Repair Halogen Bulb

SS9038

Watts:

SPECIFICATIONS

Beam Spread
360°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
3500
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
830
Number Of Hours
25000
Volts
120V
Watts
10.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY