Satco
Lighting Chain in Polished Brass
Part #S90078 | Item #4245510 | Manufacturer Part #90/078
Product Details
- Spanish type
- Available in other finishes
- Polished brass finish
- Length: 1 yard
Specifications
Color Finish: Polished Brass
Color Finish Category: Brass Tones
ETL Listed: No
Length: 1 yd
Origin: Global