DESCRIPTION

  • For medium to GU24

Satco Locking Function for Socket Reducer

S801888

Watts:

660

SPECIFICATIONS

Length
1-3/4 in
Light Bulb Base Type
GU24
Material
Phenolic
Volts
250V
Watts
660

Starting at
$3.51
EACH
  • QUANTITY