DESCRIPTION

  • 1130 lumens
  • Average rated hours: 2500
  • Beam pattern: WFL 25
  • Excellent lumen maintenance
  • Filament: CC-8
  • Halogen lamps deliver a crisp white light is whiter than a standard incandescent of similar wattage
  • Lamp code: 475PAR30LN/CAP/WFL
  • Longer life and more efficient than incandescent

Satco Long Neck Halogen Wide Flood Bulb

SAT14785

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear
Color Temperature
2300
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Long Neck
Volts
130V
Watts
75

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY