DESCRIPTION

  • Bulb type: PAR30-L
  • Excellent lumen maintenance
  • Light bulb base type: Medium
  • Longer life than incandescent
  • More efficient than incandescent
  • NFL 34 beam pattern
  • Volts: 130V
  • Watts: 75W
  • Whiter light than incandescent

Satco Long Neck Narrow Medium Flood Halogen Bulb

SS2316

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Long Neck
Volts
130V
Watts
75

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY