This product requires certification to purchase.

40W 3-22/25 in. B11 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

Lumos 40W 3-22/25 in. B11 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21730
  • Item #8455618
  • Manufacturer Part #S21730
4.4 out of 5 Customer Rating
Brand image
SATCO

Lumos 40W 3-22/25 in. B11 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21730
  • Item #8455618
  • Manufacturer Part #S21730
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Natural light
  • Damp rated for indoor use
  • Enclosed rated lamp
  • L:3.88 D:1.38
  • B11, clear finish
  • Requires Certification
Dimensions & Measurements
Beam Spread
360°
Diameter
1-19/50 in
Length
3-22/25 in
Characteristics & Features
Collection
Lumos
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
5000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B11
Light Bulb Style
Candle
Light Bulb Type
LED
Electrical & Operational Information
Color Rendering Index
80
Lumens
350
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
40 W
Watts
4.5 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Estimated Annual Energy Cost
$0.48
Light Bulb Ordering Code
4.5W ETC/LED/5K/CL/120V/2CD
UL Listed
Suitable for Damp Locations
UPC
045923217302