This product requires certification to purchase.

60W 4-13/100 in. A19 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Yellow (Pack of 2)

SATCO

Lumos 60W 4-13/100 in. A19 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Yellow (Pack of 2)

  • Fast #
  • Part #SS3938
  • Item #9936037
  • Manufacturer Part #S3938
4.4 out of 5 Customer Rating
Brand image
SATCO

Lumos 60W 4-13/100 in. A19 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Yellow (Pack of 2)

  • Fast #
  • Part #SS3938
  • Item #9936037
  • Manufacturer Part #S3938
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • Avg. rated hour limited warranty
  • Long life
  • 130 volt
  • 60 watt A19 incandescent
  • Yellow
  • 2000 average rated hours
  • Medium base
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
2-19/50 in
Length
4-13/100 in
Package Quantity
Pack of 2
Characteristics & Features
Collection
Lumos
Color Finish Category
Yellows
Color Finish Name
Yellow
Color Temperature
5000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Type A
Light Bulb Type
Incandescent
Electrical & Operational Information
Number Of Hours
2000 hr
Volts
130V
Watts
60 W
Warranty & Product Information
ETL Listed
No
Light Bulb Ordering Code
60 WATT CHASE-A-BUG BULB
NSF Certified
No
Origin
Global
UL Listed
No
UPC
045923039386