60W 9.5W LED Bi-Pin GU24 Bulb
Lumos 60W 9.5W LED Bi-Pin GU24 Bulb
Frequently Purchased Together
Product Details
Product Details
- Warm white light
- LED
- Damp rated for indoor use
- L:2.81 D:2.75
- T3, frosted finish
Documents
Specifications
- Beam Spread:
- 100°
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Frost
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 2-81/100 in
- Light Bulb Base Type:
- GU24
- Light Bulb Ordering Code:
- 9.5W/SQUAT/LED/27K/GU24
- Light Bulb Shape Code:
- T3
- Light Bulb Style:
- Squat
- Light Bulb Type:
- LED
- Lumens:
- 800
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.5 W