This product requires certification to purchase.

Pack of (4) - 13W/75W A19 LED Light Bulb with a Medium E-26 Base Dimmable in Frost

SATCO

Lumos Pack of (4) - 13W/75W A19 LED Light Bulb with a Medium E-26 Base Dimmable in Frost

  • Fast #
  • Part #SS11455
  • Item #9935873
  • Manufacturer Part #S11455
5 out of 5 Customer Rating
Brand image
SATCO

Lumos Pack of (4) - 13W/75W A19 LED Light Bulb with a Medium E-26 Base Dimmable in Frost

  • Fast #
  • Part #SS11455
  • Item #9935873
  • Manufacturer Part #S11455
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 85% energy savings
  • Dimmable
  • Damp location rated
  • Long life of 15,000 hours
  • Three-year warranty
  • Made from polycarbonate (PC) / high heat conductive plastic housing
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
230°
Diameter
2-19/50 in
Length
4-14/25 in
Package Quantity
Pack of 4
Characteristics & Features
Collection
Lumos
Color Finish Category
Whites
Color Finish Name
Soft White
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Type A
Light Bulb Type
LED
Material
Plastic
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
1100
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
75 W
Watts
13 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Estimated Annual Energy Cost
$1.57
Origin
Global
UL Listed
Suitable for Damp Locations
UPC
045923114557