DESCRIPTION

  • Bulb Type: Globe
  • Color Temp.: 4100K
  • Color/Finish: White
  • Light bulb base type: Medium

Satco Medium Base Compact Fluorescent Globe Lamp

SS7305

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
Yes
Equivalent
60
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lumens
820
Number Of Hours
10000
Volts
120V
Watts
15

Starting at
Call for Pricing
  • QUANTITY