Medium Base Porcelain Socket 1/8 Iron Pipe MTL CAP

Part #S90409  |  Item #1065680  |  Manufacturer Part #90/409

Type:

S4548
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed

Specifications

Color Finish: Porcelain

Color Finish Category: Whites

ETL Listed: No

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Height: 2 in

Length: 2-1/16 in

Material: Porcelain

Origin: Global

Type: S4548

UL Listed: Yes

Volts: 250V

Watts: 660

Width: 1-1/2 in