DESCRIPTION

  • Bulb Type: PAR
  • Color Temp: 5000K
  • Color/Finish: Clear
  • Light bulb base type: Medium

Satco PAR30 Short Neck Compact Fluorescent Light Bulb with Medium Base

SS7206

Watts:

15

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Clear
Color Temperature
5000
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
700
Number Of Hours
10000
Volts
120V
Watt Equivalency
50
Watts
15

Starting at
$15.75
EACH
  • QUANTITY