DESCRIPTION

  • Classic, warm glow
  • Historic restoration quality

Satco A19 Dimmable Incandescent Light Bulb with Medium Base

SS2419

Watts:

60

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
240
Number Of Hours
3000
Volts
120V
Watts
60

Starting at
$6.69
EACH
  • QUANTITY

DOCUMENTS