DESCRIPTION

  • Good lumen maintenance
  • High efficacy
  • Long life
  • Manufacturer part number: F15T12/CW
  • Wide range of colors

Satco Medium Bi-Pin Base Fluorescent Bulb

SAT21532

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
4200
Energy Star Compliant
No
Length
17-7/9 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T12
Lumens
750
Number Of Hours
7500
UL Listed
No
Watts
15

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY