DESCRIPTION

  • High Performance and Efficiency
  • Meets RoHS standards
  • TCLP compliant

Satco T8 Fluorescent Light Bulb with Medium Base

SS8432

Watts:

17

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Temperature
5000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
1400
Number Of Hours
20000
Watts
17

Starting at
$4.42
EACH
  • QUANTITY