DESCRIPTION

  • 2800 lumens
  • Average rated hours: 20000
  • Color rendering index: 75
  • Kelvin temperature: 4100K
  • Lamp code: 4F32T8/741/ECO

Satco Medium Bi-Pin Bulb in Cool White

SAT21999

Watts:

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
4100
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Watts
32

Starting at
Call for Pricing
  • QUANTITY