DESCRIPTION

  • High performance and efficiency
  • Meets RoHS standards
  • TCLP compliant

Satco T8 Fluorescent Light Bulb with Medium Base

S21770

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
No
Length
24 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
1300
Number Of Hours
24000
UL Listed
No
Watts
17

Starting at
Call for Pricing
  • QUANTITY