DESCRIPTION

  • Good lumen maintenance
  • High efficacy
  • Long life
  • Manufacturer part number: F30T12/CW/RS
  • Wide range of colors

Satco Medium Bi-Pin Fluorescent Bulb

S23476

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
6500
Energy Star Compliant
No
Length
35-7/9 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T12
Lumens
2200
Number Of Hours
18000
UL Listed
No
Watts
30

Starting at
Call for Pricing
  • QUANTITY